Beli sambungan rantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Katayama Chain RollerDeskripsi:Offset linkatribut:
- Compatible Chain Number: 40
- Material: steel
- Row Count: 1 row
- Type: RP type
- TONATA Cone Chain Ring Conector MerahDeskripsi:Cone Chain Ring MerahMuat untuk segala jenis cone bentuk kerucut.atribut:
- Color: Merah
- Buffer: 2 (Left and Right)
- TSUBAKI British Standard Roller Chain LinkDeskripsi:These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Features: Flat Shape Link Plate
- Heavy Series: No
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Pin Construction: Riveted Pin
- Plate Thickness (inch): 1/16
- Roller Chain Standard: British Standard
- Standards: BS 228; DIN 8187; ISO 606
- TSUBAKI ANSI Standard Roller Chain LinkDeskripsi:These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Material: Steel
- TSUBAKI Conveyor Roller Chain LinkDeskripsi:Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Display Qty: 1
- Display Sell UOM: EA
- Displayed Brand: TSUBAKI
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Pin Contruction: Cottered Pin
- Standards: ANSI
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- SKF Rantai Transmisi PHC 32BDeskripsi:Chains are critical components in power transmission systems. Robust, quality chain drives extend mean time between failures, which reduces maintenance costs. Duplex connecting chain links are used to connect the two ends of a chain together. Both the spring clip and cotter pin type connecting links can be disassembled and replaced easily. The riveted type provides a very strong link, and has a similar fatigue strength as the other links in the chain.atribut:
- Standard: BS
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- TONATA Safety Traffic Cone (Kerucut Lalu Lintas)Deskripsi:Tonata Rubber Cone 1.8 KgJaminan kuat dan tahan sinar/panas matahari, sangat kuat menghadapi tabrakan/benturan keras.atribut:
- Material: PVC Rubber
- Daihatsu Glass RR Dooratribut:
- Car Type: SIGRA
Daftar Harga sambungan rantai Terbaru October 2026
| EK Connecting Link (Sambungan Rantai) | Rp7.900 |
| NIKKEN ANSI Standard Roller Chain Connecting Link | Rp16.900 |
| NCK Roller Chain (ANSI Std) Connecting Link | Rp6.900 |
| Tajima (Otomotif) Drivetrain Part Chain Connection (Komponen Penggerak Otomotif) | Rp2.900 |
| NCK Stainless Steel Chain (ISO Std) Connecting Link | Rp27.900 |
| Katayama Chain Roller | Rp16.900 |
| TONATA Cone Chain Ring Conector Merah | Rp24.900 |
| TSUBAKI British Standard Roller Chain Link | Rp489.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| TSUBAKI ANSI Standard Roller Chain Link | Rp519.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Connecting%20Link/2aP105156082-1.jpg)
%20Drivetrain%20Part%20Chain%20Connection%20(Komponen%20Penggerak%20Otomotif)/k0P110157720-1.jpg)
%20Connecting%20Link/21P105156073-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Penutup%20Klem/TONATA%20Cone%20Chain%20Ring%20Conector%20Merah/nnP108164851-1.jpg)







/71P103103253-789.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Safety%20Traffic%20Cone%20(Kerucut%20Lalu%20Lintas)/kyP108164754-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)